Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, 26"L, 2 1/2"W, Red Oxide Primer

  • Mfr # 0500361407

  • Zoro # G008454598


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Material
Red Oxide Primer Steel
Overall Length
26 in
Overall Width
2 1/2 in
Bolt Length
3/4 in
For Pipe Size
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500361407
Zoro #
G008454598
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 in
Overall Width
2 1/2 in
Bolt Length
3/4 in
For Pipe Size
16 in
Bolt Diameter
3/4 in
Mounting Hole Diameter
0.75 in

Details

Material
Red Oxide Primer Steel
Item
Clamp
Clamp Material Finish
Red Oxide Primer
Load Capacity
2,900 lb
Clamp Material
Steel

Description

Clamp, Bolt Diameter 3/4 in, Bolt Length 3/4 in, Clamp Material Steel, Clamp Material Finish Red Oxide Primer, For Pipe Size 16 in, Load Capacity 2,900 lb, Mounting Hole Diameter 0.75 in, Overall Length 26 in, Overall Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.