Zoro Homepage

Clamp, 28"L, 2 1/2"W, Hot Dipped Galv

  • Mfr # 0500361183

  • Zoro # G608454592


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Material
Hot Dipped Galvanized Steel
Bolt Length
3/4 in
Clamp Material Finish
Hot Dipped Galvanized
For Pipe Size
18 in
Load Capacity
2,900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500361183
Zoro #
G608454592
UPC #
-
Country of Origin
United States

Dimensions

Bolt Length
3/4 in
For Pipe Size
18 in
Overall Length
28 in
Mounting Hole Diameter
0.75 in
Bolt Diameter
3/4 in
Overall Width
2 1/2 in

Details

Material
Hot Dipped Galvanized Steel
Item
Clamp
Clamp Material Finish
Hot Dipped Galvanized
Load Capacity
2,900 lb
Clamp Material
Steel

Description

Clamp, Bolt Diameter 3/4 in, Bolt Length 3/4 in, Clamp Material Steel, Clamp Material Finish Hot Dipped Galvanized, For Pipe Size 18 in, Load Capacity 2,900 lb, Mounting Hole Diameter 0.75 in, Overall Length 28 in, Overall Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.