Zoro Homepage

Clamp, 28"L, 2 1/2"W, Red Oxide Primer

  • Mfr # 0500361415

  • Zoro # G008454550


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Red Oxide Primer Steel
Load Capacity
2,900 lb
Bolt Length
3/4 in
Clamp Material
Steel
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500361415
Zoro #
G008454550
UPC #
-
Country of Origin
United States

Dimensions

Bolt Length
3/4 in
Overall Width
2 1/2 in
Bolt Diameter
3/4 in
For Pipe Size
18 in
Mounting Hole Diameter
0.75 in
Overall Length
28 in

Details

Material
Red Oxide Primer Steel
Item
Clamp
Load Capacity
2,900 lb
Clamp Material
Steel
Clamp Material Finish
Red Oxide Primer

Description

Clamp, Bolt Diameter 3/4 in, Bolt Length 3/4 in, Clamp Material Steel, Clamp Material Finish Red Oxide Primer, For Pipe Size 18 in, Load Capacity 2,900 lb, Mounting Hole Diameter 0.75 in, Overall Length 28 in, Overall Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.