Zoro Homepage

Clamp, 30"L, 2 1/2"W

  • Mfr # 0500173695

  • Zoro # G508454494


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Pipe Size
20 in
Load Capacity
2,900 lb
Overall Length
30 in
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500173695
Zoro #
G508454494
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
20 in
Overall Length
30 in
Overall Width
2 1/2 in
Bolt Diameter
3/4 in
Mounting Hole Diameter
0.75 in
Bolt Length
3/4 in

Details

Material
Steel
Item
Clamp
Load Capacity
2,900 lb
Clamp Material
Steel

Description

Clamp, Bolt Diameter 3/4 in, Bolt Length 3/4 in, Clamp Material Steel, Clamp Material Finish Not Applicable, For Pipe Size 20 in, Load Capacity 2,900 lb, Mounting Hole Diameter 0.75 in, Overall Length 30 in, Overall Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.