Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, 36.75"L, 3"W

  • Mfr # 0500173703

  • Zoro # G108454528


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bolt Length
7/8 in
Clamp Material
Steel
For Pipe Size
24 in
Load Capacity
3,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500173703
Zoro #
G108454528
UPC #
-
Country of Origin
United States

Dimensions

Bolt Length
7/8 in
For Pipe Size
24 in
Overall Width
3 in
Overall Length
36.75 in
Bolt Diameter
7/8 in
Mounting Hole Diameter
0.875 in

Details

Material
Steel
Item
Clamp
Clamp Material
Steel
Load Capacity
3,200 lb

Description

Clamp, Bolt Diameter 7/8 in, Bolt Length 7/8 in, Clamp Material Steel, Clamp Material Finish Not Applicable, For Pipe Size 24 in, Load Capacity 3,200 lb, Mounting Hole Diameter 0.875 in, Overall Length 36.75 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.