Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, 36.75"L, 3"W, Hot Dipped Galv

  • Mfr # 0500361217

  • Zoro # G708454539


product price: $803.99
/ea
Free Shipping & Returns

Key Features

Material
Hot Dipped Galvanized Steel
Load Capacity
3,200 lb
Clamp Material Finish
Hot Dipped Galvanized
For Pipe Size
24 in
Overall Length
36.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500361217
Zoro #
G708454539
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
24 in
Overall Length
36.75 in
Bolt Length
7/8 in
Overall Width
3 in
Mounting Hole Diameter
0.875 in
Bolt Diameter
7/8 in

Details

Material
Hot Dipped Galvanized Steel
Item
Clamp
Load Capacity
3,200 lb
Clamp Material Finish
Hot Dipped Galvanized
Clamp Material
Steel

Description

Clamp, Bolt Diameter 7/8 in, Bolt Length 7/8 in, Clamp Material Steel, Clamp Material Finish Hot Dipped Galvanized, For Pipe Size 24 in, Load Capacity 3,200 lb, Mounting Hole Diameter 0.875 in, Overall Length 36.75 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.