Zoro Homepage

Clamp, 36.75"L, 3"W, Red Oxide Primer

  • Mfr # 0500361431

  • Zoro # G308454564


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Material
Red Oxide Primer Steel
Bolt Length
7/8 in
For Pipe Size
24 in
Overall Width
3 in
Clamp Material Finish
Red Oxide Primer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500361431
Zoro #
G308454564
UPC #
-
Country of Origin
United States

Dimensions

Bolt Length
7/8 in
For Pipe Size
24 in
Overall Width
3 in
Bolt Diameter
7/8 in
Mounting Hole Diameter
0.875 in
Overall Length
36.75 in

Details

Material
Red Oxide Primer Steel
Item
Clamp
Clamp Material Finish
Red Oxide Primer
Clamp Material
Steel
Load Capacity
3,200 lb

Description

Clamp, Bolt Diameter 7/8 in, Bolt Length 7/8 in, Clamp Material Steel, Clamp Material Finish Red Oxide Primer, For Pipe Size 24 in, Load Capacity 3,200 lb, Mounting Hole Diameter 0.875 in, Overall Length 36.75 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.