Clamp, 8.88"L, 1"W, Red Oxide Primer
Mfr # 0500361266
Zoro # G008454475
product price: $9.89
/eaKey Features
Material
Red Oxide Primer Steel
Clamp Material
Steel
Overall Length
8.88 in
For Pipe Size
1 in
Clamp Material Finish
Red Oxide Primer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500361266
Zoro #
G008454475
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8.88 in
For Pipe Size
1 in
Bolt Length
3/8 in
Overall Width
1 in
Bolt Diameter
3/8 in
Mounting Hole Diameter
0.375 in
Details
Material
Red Oxide Primer Steel
Item
Clamp
Clamp Material
Steel
Clamp Material Finish
Red Oxide Primer
Load Capacity
220 lb
Description
Clamp, Bolt Diameter 3/8 in, Bolt Length 3/8 in, Clamp Material Steel, Clamp Material Finish Red Oxide Primer, For Pipe Size 1 in, Load Capacity 220 lb, Mounting Hole Diameter 0.375 in, Overall Length 8.88 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.