Clevis Hanger, 10.25"H, Steel
Mfr # 0500359808
Zoro # G208454541
product price: $14.19
/eaKey Features
Load Capacity
1,350 lb
For Pipe Size
6 in
For Threaded Rod Size
1/2 in
Cushioned
No
Hanger Material Finish
Zinc-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500359808
Zoro #
G208454541
UPC #
-
Country of Origin
United States
Dimensions
For Pipe Size
6 in
For Threaded Rod Size
1/2 in
Overall Height
10.25 in
Details
Item
Hanger
Load Capacity
1,350 lb
Cushioned
No
Hanger Material Finish
Zinc-Plated
Hanger Material
Steel
Hanger Type
Clevis
Description
Hanger, Cushioned No, For Pipe Size 6 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 1,350 lb, Overall Height 10.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.