Clevis Hanger, 10"Pipe, 15.25"H, Steel
Mfr # 0500360847
Zoro # G408454525
product price: $43.29
/eaKey Features
Overall Height
15.25 in
For Threaded Rod Size
7/8 in
Hanger Type
Clevis
For Pipe Size
10 in
Hanger Material Finish
Primed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500360847
Zoro #
G408454525
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
15.25 in
For Threaded Rod Size
7/8 in
For Pipe Size
10 in
Details
Item
Clevis Hanger
Hanger Type
Clevis
Hanger Material Finish
Primed
Hanger Material
Steel
Load Capacity
3,600 lb
Cushioned
No
Description
Clevis Hanger, Cushioned No, For Pipe Size 10 in, For Threaded Rod Size 7/8 in, Hanger Material Steel, Hanger Material Finish Primed, Hanger Type Clevis, Load Capacity 3,600 lb, Overall Height 15.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.