Clevis Hanger, 14"Pipe, 19.563"H, Steel
Mfr # 0500357816
Zoro # G308454519
product price: $65.89
/eaKey Features
Cushioned
No
Hanger Type
Clevis
Overall Height
19.563 in
Load Capacity
3,230 lb
Hanger Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500357816
Zoro #
G308454519
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
19.563 in
For Pipe Size
14 in
For Threaded Rod Size
3/4 in
Details
Item
Clevis Hanger
Cushioned
No
Hanger Type
Clevis
Load Capacity
3,230 lb
Hanger Material
Steel
Description
Clevis Hanger, Cushioned No, For Pipe Size 14 in, For Threaded Rod Size 3/4 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 3,230 lb, Overall Height 19.563 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.