Zoro Homepage

Clevis Hanger, 14"Pipe, 19.563"H, Steel

  • Mfr # 0500360169

  • Zoro # G208454503


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Hanger Material
Steel
Load Capacity
4,200 lb
Overall Height
19.563 in
For Threaded Rod Size
1in
Hanger Material Finish
Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500360169
Zoro #
G208454503
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19.563 in
For Threaded Rod Size
1in
For Pipe Size
14 in

Details

Item
Clevis Hanger
Hanger Material
Steel
Load Capacity
4,200 lb
Hanger Material Finish
Zinc-Plated
Hanger Type
Clevis
Cushioned
No

Description

Clevis Hanger, Cushioned No, For Pipe Size 14 in, For Threaded Rod Size 1in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 4,200 lb, Overall Height 19.563 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.