Zoro Homepage

Clevis Hanger, 14"Pipe, 19.563"H, Steel

  • Mfr # 0500360425

  • Zoro # G808454569


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Hanger Material
Steel
For Threaded Rod Size
1 in
Cushioned
No
Hanger Type
Clevis
For Pipe Size
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500360425
Zoro #
G808454569
UPC #
-
Country of Origin
United States

Dimensions

For Threaded Rod Size
1 in
For Pipe Size
14 in
Overall Height
19.563 in

Details

Item
Clevis Hanger
Hanger Material
Steel
Cushioned
No
Hanger Type
Clevis
Load Capacity
1,700 lb
Hanger Material Finish
Zinc-Plated

Description

Clevis Hanger, Cushioned No, For Pipe Size 14 in, For Threaded Rod Size 1 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 1,700 lb, Overall Height 19.563 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.