Zoro Homepage

Clevis Hanger, 15.25"H, Steel

  • Mfr # 0500173141

  • Zoro # G708454546


product price: $34.79
/ea

Key Features

Load Capacity
3,600 lb
Cushioned
No
Hanger Type
Clevis
For Threaded Rod Size
7/8 in
For Pipe Size
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500173141
Zoro #
G708454546
UPC #
-
Country of Origin
United States

Dimensions

For Threaded Rod Size
7/8 in
For Pipe Size
10 in
Overall Height
15.25 in

Details

Item
Hanger
Load Capacity
3,600 lb
Cushioned
No
Hanger Type
Clevis
Hanger Material
Steel

Description

Hanger, Cushioned No, For Pipe Size 10 in, For Threaded Rod Size 7/8 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 3,600 lb, Overall Height 15.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.