Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Hanger, 15.25"H, Steel

  • Mfr # 0500357812

  • Zoro # G008454543


product price: $35.69
/ea

Key Features

Hanger Material
Steel
Load Capacity
2,160 lb
Hanger Type
Clevis
Overall Height
15.25 in
For Threaded Rod Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500357812
Zoro #
G008454543
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15.25 in
For Threaded Rod Size
5/8 in
For Pipe Size
10 in

Details

Item
Hanger
Hanger Material
Steel
Load Capacity
2,160 lb
Hanger Type
Clevis
Cushioned
No

Description

Hanger, Cushioned No, For Pipe Size 10 in, For Threaded Rod Size 5/8 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 2,160 lb, Overall Height 15.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.