Zoro Homepage

Clevis Hanger, 16"Pipe, 22"H, Steel

  • Mfr # 0500173174

  • Zoro # G608454516


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Hanger Type
Clevis
For Threaded Rod Size
1 in
Cushioned
No
Hanger Material
Steel
For Pipe Size
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500173174
Zoro #
G608454516
UPC #
-
Country of Origin
United States

Dimensions

For Threaded Rod Size
1 in
For Pipe Size
16 in
Overall Height
22 in

Details

Item
Clevis Hanger
Hanger Type
Clevis
Cushioned
No
Hanger Material
Steel
Load Capacity
4,600 lb

Description

Clevis Hanger, Cushioned No, For Pipe Size 16 in, For Threaded Rod Size 1 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 4,600 lb, Overall Height 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.