Shop ANVIL
See all product information
Create Account
Clevis Hanger, 2 1/2"Pipe, 5.5"H, Steel
- Mfr # 0500359583
- Zoro # G1588921
product price:Â
$
7.19
/ea
Key Features
Material
Carbon Steel
Length (In.)
5 1/2 in
Rod Size
1/2 in
Pipe Size (In.)
2 1/2 in
Max. Load (Lb.)
1,350 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0500359583
- Zoro #
- G1588921
- UPC #
- 690291101298
- Country of Origin
- United States
- Material
- Carbon Steel
- Max. Load (Lb.)
- 1,350 lb
- Finish
- zinc plated
- Description/Special Features
- For Suspension Of Stationary Pipe Lines
- Standards
- ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
- Item
- Clevis Hanger
- Metal Detectable
- Yes
- Type
- Adjustable
- Features
- Clevis Rod Thread Locks the Nuts in Place
- For Use On
- Pipe
- Hanger Material
- Steel
- For Insulated Pipe
- No
- Load Capacity
- 1,350 lb
- Hanger Type
- Clevis
- Hanger Material Finish
- Zinc-Plated
- Maximum Operating Temperature
- 450 Degrees F
- Required Number of Threaded Rods
- 1
- Series
- Figure 260
- Cushioned
- No
- Pipe Center to Hanger Top
- 4 11/64 in
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Length (In.)
- 5 1/2 in
- Rod Size
- 1/2 in
- Pipe Size (In.)
- 2 1/2 in
- Overall Height
- 5.5 in
- For Pipe Size
- 2 1/2 in
- For Threaded Rod Size
- 1/2 in
- Fits Chest Size
- Clevis Rod Thread Locks the Nuts in Place
Description
Clevis Hanger, Cushioned No, For Pipe Size 2 1/2 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 1,350 lb, Overall Height 5.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.