Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Hanger, 24"Pipe, 31.813"H, Steel

  • Mfr # 0500360904

  • Zoro # G208454565


product price: $311.99
/ea
Free Shipping & Returns

Key Features

For Threaded Rod Size
1-1/4 in
Cushioned
No
Load Capacity
4,800 lb
Hanger Material Finish
Primed
Overall Height
31.813 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500360904
Zoro #
G208454565
UPC #
-
Country of Origin
United States

Dimensions

For Threaded Rod Size
1-1/4 in
Overall Height
31.813 in
For Pipe Size
24 in

Details

Item
Clevis Hanger
Cushioned
No
Load Capacity
4,800 lb
Hanger Material Finish
Primed
Hanger Material
Steel
Hanger Type
Clevis

Description

Clevis Hanger, Cushioned No, For Pipe Size 24 in, For Threaded Rod Size 1-1/4 in, Hanger Material Steel, Hanger Material Finish Primed, Hanger Type Clevis, Load Capacity 4,800 lb, Overall Height 31.813 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.