Zoro Homepage

Clevis Hanger, 30"Pipe, 39.188"H, Steel

  • Mfr # 0500173224

  • Zoro # G308454458


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Cushioned
No
Hanger Material
Steel
For Threaded Rod Size
1-1/4 in
Overall Height
39.188 in
Load Capacity
6,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500173224
Zoro #
G308454458
UPC #
-
Country of Origin
United States

Dimensions

For Threaded Rod Size
1-1/4 in
Overall Height
39.188 in
For Pipe Size
30 in

Details

Item
Clevis Hanger
Cushioned
No
Hanger Material
Steel
Load Capacity
6,000 lb
Hanger Type
Clevis

Description

Clevis Hanger, Cushioned No, For Pipe Size 30 in, For Threaded Rod Size 1-1/4 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 6,000 lb, Overall Height 39.188 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.