Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Hanger, 30"Pipe, 39.188"H, Steel

  • Mfr # 0500360912

  • Zoro # G508454586


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Hanger Type
Clevis
Hanger Material Finish
Primed
Load Capacity
6,000 lb
For Pipe Size
30 in
Overall Height
39.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500360912
Zoro #
G508454586
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
30 in
Overall Height
39.188 in
For Threaded Rod Size
1-1/4 in

Details

Item
Clevis Hanger
Hanger Type
Clevis
Hanger Material Finish
Primed
Load Capacity
6,000 lb
Cushioned
No
Hanger Material
Steel

Description

Clevis Hanger, Cushioned No, For Pipe Size 30 in, For Threaded Rod Size 1-1/4 in, Hanger Material Steel, Hanger Material Finish Primed, Hanger Type Clevis, Load Capacity 6,000 lb, Overall Height 39.188 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.