Zoro Homepage

Clevis Hanger, 3"Pipe, Steel

  • Mfr # 0502003344

  • Zoro # G108454498


product price: $8.99
/ea

Key Features

Hanger Type
Swivel Loop
Hanger Material Finish
Pre-Galvanized
For Threaded Rod Size
1/2 in
Hanger Material
Steel
For Pipe Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0502003344
Zoro #
G108454498
UPC #
-
Country of Origin
China

Dimensions

For Threaded Rod Size
1/2 in
For Pipe Size
3 in

Details

Item
Clevis Hanger
Hanger Type
Swivel Loop
Hanger Material Finish
Pre-Galvanized
Hanger Material
Steel
Cushioned
No

Description

Clevis Hanger, Cushioned No, For Pipe Size 3 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Pre-Galvanized, Hanger Type Swivel Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.