Clevis Hanger, 4"Pipe, 7.813"H, Steel
Mfr # 0500360805
Zoro # G708454485
product price: $11.19
/eaKey Features
Hanger Material Finish
Primed
Load Capacity
1,430 lb
For Threaded Rod Size
5/8 in
Hanger Material
Steel
Hanger Type
Clevis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500360805
Zoro #
G708454485
UPC #
-
Country of Origin
United States
Dimensions
For Threaded Rod Size
5/8 in
For Pipe Size
4 in
Overall Height
7.813 in
Details
Item
Clevis Hanger
Hanger Material Finish
Primed
Load Capacity
1,430 lb
Hanger Material
Steel
Hanger Type
Clevis
Cushioned
No
Description
Clevis Hanger, Cushioned No, For Pipe Size 4 in, For Threaded Rod Size 5/8 in, Hanger Material Steel, Hanger Material Finish Primed, Hanger Type Clevis, Load Capacity 1,430 lb, Overall Height 7.813 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.