Clevis Hanger, 4"Pipe, Steel
Mfr # 0502003346
Zoro # G808454514
product price: $12.15
/eaKey Features
For Threaded Rod Size
1/2 in
Hanger Type
Swivel Loop
For Pipe Size
4 in
Hanger Material
Steel
Hanger Material Finish
Pre-Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0502003346
Zoro #
G808454514
UPC #
-
Country of Origin
China
Dimensions
For Threaded Rod Size
1/2 in
For Pipe Size
4 in
Details
Item
Clevis Hanger
Hanger Type
Swivel Loop
Hanger Material
Steel
Hanger Material Finish
Pre-Galvanized
Cushioned
No
Description
Clevis Hanger, Cushioned No, For Pipe Size 4 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Pre-Galvanized, Hanger Type Swivel Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.