Zoro Homepage

Clevis Hanger, 6.5"H, Steel

  • Mfr # 0500359802

  • Zoro # G908454551


product price: $7.39
/ea

Key Features

For Threaded Rod Size
3/8 in
Overall Height
6.5 in
Cushioned
No
Load Capacity
730 lb
Hanger Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500359802
Zoro #
G908454551
UPC #
-
Country of Origin
United States

Dimensions

For Threaded Rod Size
3/8 in
Overall Height
6.5 in
For Pipe Size
3 in

Details

Item
Hanger
Cushioned
No
Load Capacity
730 lb
Hanger Material
Steel
Hanger Material Finish
Zinc-Plated
Hanger Type
Clevis

Description

Hanger, Cushioned No, For Pipe Size 3 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 730 lb, Overall Height 6.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.