Clevis Hanger, 6.5"H, Steel
Mfr # 0500360086
Zoro # G208454497
product price: $8.59
/eaKey Features
For Threaded Rod Size
1/2 in
For Pipe Size
3 in
Overall Height
6.5 in
Load Capacity
1,350 lb
Hanger Type
Clevis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500360086
Zoro #
G208454497
UPC #
-
Country of Origin
United States
Dimensions
For Threaded Rod Size
1/2 in
For Pipe Size
3 in
Overall Height
6.5 in
Details
Item
Hanger
Load Capacity
1,350 lb
Hanger Type
Clevis
Cushioned
No
Hanger Material
Steel
Hanger Material Finish
Zinc-Plated
Description
Hanger, Cushioned No, For Pipe Size 3 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 1,350 lb, Overall Height 6.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.