Clevis Hanger, 7.813"H, Steel
Mfr # 0500359804
Zoro # G508454609
product price: $9.19
/eaKey Features
Cushioned
No
Load Capacity
730 lb
For Pipe Size
4 in
Hanger Material Finish
Zinc-Plated
Hanger Type
Clevis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500359804
Zoro #
G508454609
UPC #
-
Country of Origin
United States
Dimensions
For Pipe Size
4 in
Overall Height
7.813 in
For Threaded Rod Size
3/8 in
Details
Item
Hanger
Cushioned
No
Load Capacity
730 lb
Hanger Material Finish
Zinc-Plated
Hanger Type
Clevis
Hanger Material
Steel
Description
Hanger, Cushioned No, For Pipe Size 4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 730 lb, Overall Height 7.813 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.