Zoro Homepage

Clevis Hanger, 8.938"H, Steel

  • Mfr # 0500173117

  • Zoro # G808454552


product price: $10.59
/ea

Key Features

Load Capacity
1,430 lb
Cushioned
No
Hanger Material
Steel
Hanger Type
Clevis
For Pipe Size
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500173117
Zoro #
G808454552
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
5 in
Overall Height
8.938 in
For Threaded Rod Size
5/8 in

Details

Item
Hanger
Load Capacity
1,430 lb
Cushioned
No
Hanger Material
Steel
Hanger Type
Clevis

Description

Hanger, Cushioned No, For Pipe Size 5 in, For Threaded Rod Size 5/8 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 1,430 lb, Overall Height 8.938 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.