Clevis Hanger, 8.938"H, Steel
Mfr # 0500360110
Zoro # G008454505
product price: $13.79
/eaKey Features
Hanger Type
Clevis
Hanger Material Finish
Zinc-Plated
Overall Height
8.938 in
For Pipe Size
5 in
Hanger Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500360110
Zoro #
G008454505
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
8.938 in
For Pipe Size
5 in
For Threaded Rod Size
5/8 in
Details
Item
Hanger
Hanger Type
Clevis
Hanger Material Finish
Zinc-Plated
Hanger Material
Steel
Cushioned
No
Load Capacity
1,430 lb
Description
Hanger, Cushioned No, For Pipe Size 5 in, For Threaded Rod Size 5/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 1,430 lb, Overall Height 8.938 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.