Zoro Homepage

Clevis Hanger, Adj, Pipe Sz 1/2 - 3/4 In

  • Mfr # 0500173026

  • Zoro # G3284897


product price: $2.29
/ea

Key Features

Material
Carbon Steel
Length (In.)
2 11/16 in
Rod Size
3/8 in
Pipe Size (In.)
1/2 - 3/4
Max. Load (Lb.)
610 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500173026
Zoro #
G3284897
UPC #
690291140488
Country of Origin
United States

Dimensions

Length (In.)
2 11/16 in
Rod Size
3/8 in
Pipe Size (In.)
1/2 - 3/4
For Threaded Rod Size
3/8 in
For Pipe Size
1/2 in
Overall Height
2.688 in

Details

Material
Carbon Steel
Max. Load (Lb.)
610 lb
Finish
Plain
Item
Clevis Hanger
Type
Adjustable
Standards
ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
Metal Detectable
Yes
Description/Special Features
For Suspension Of Stationary Pipe Lines
Load Capacity
610 lb
Cushioned
No
Hanger Type
Clevis
For Use On
Pipe
For Insulated Pipe
No
Features
Clevis Rod Thread Locks the Nuts in Place
Series
Figure 260
Maximum Operating Temperature
650 Degrees F
Required Number of Threaded Rods
1
Hanger Material
Steel

Description

Clevis Hanger, Cushioned No, For Pipe Size 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 610 lb, Overall Height 2.688 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.