Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Hanger, Adj, Pipe Sz 1/2 - 3/4 In

  • Mfr # 0500359500

  • Zoro # G2288702


product price: $2.49
/ea

Key Features

Material
Carbon Steel
Length (In.)
2 11/16 in
Rod Size
3/8 in
Pipe Size (In.)
1/2 - 3/4
Max. Load (Lb.)
610 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500359500
Zoro #
G2288702
UPC #
690291100727
Country of Origin
United States

Dimensions

Length (In.)
2 11/16 in
Rod Size
3/8 in
Pipe Size (In.)
1/2 - 3/4
Overall Height
2.688 in
For Pipe Size
1/2 in
For Threaded Rod Size
3/8 in

Details

Material
Carbon Steel
Max. Load (Lb.)
610 lb
Description/Special Features
For Suspension Of Stationary Pipe Lines
Finish
zinc plated
Type
Adjustable
Item
Clevis Hanger
Metal Detectable
Yes
Standards
ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
Hanger Material Finish
Zinc-Plated
Hanger Material
Steel
Features
Clevis Rod Thread Locks the Nuts in Place
Load Capacity
610 lb
Maximum Operating Temperature
450 Degrees F
Required Number of Threaded Rods
1
Series
Figure 260
For Insulated Pipe
No
Cushioned
No
Hanger Type
Clevis
For Use On
Pipe

Description

Clevis Hanger, Cushioned No, For Pipe Size 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 610 lb, Overall Height 2.688 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.