Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Hanger, Adjustable, Pipe Size 12 In

  • Mfr # 0500250154

  • Zoro # G1286117


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Length (In.)
18 11/16 in
Rod Size
7/8 in
Pipe Size (In.)
12 in
Max. Load (Lb.)
3,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500250154
Zoro #
G1286117
UPC #
069029114310
Country of Origin
United States

Dimensions

Length (In.)
18 11/16 in
Rod Size
7/8 in
Pipe Size (In.)
12 in
Width (In.)
13 1/5 in
Overall Height
18.688 in
Overall Width
13.2 in
For Threaded Rod Size
7/8 in
For Pipe Size
12 in

Details

Material
Carbon Steel
Max. Load (Lb.)
3,800 lb
Standards
ANSI/MSS SP-69, A-A-1192A, Type 1, MSS SP-58, Type 1, WW-H-171-E, Type 1
Item
Clevis Hanger
Type
Adjustable
Metal Detectable
Yes
Finish
Plain
Hanger Type
Clevis
Maximum Operating Temperature
650 Degrees F
Load Capacity
3,800 lb
Required Number of Threaded Rods
1
For Insulated Pipe
No
Series
Figure 590
Pipe Center to Hanger Top
12 1/16 in
Hanger Material
Steel
Cushioned
No
For Use On
Pipe

Description

Clevis Hanger, Cushioned No, For Pipe Size 12 in, For Threaded Rod Size 7/8 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 3,800 lb, Overall Height 18.688 in, Overall Width 13.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.