Zoro Homepage

Clevis Hanger, Adjustable, Pipe Size 6 In

  • Mfr # 0500250121

  • Zoro # G2848867


product price: $41.59
/ea

Key Features

Material
Carbon Steel
Length (In.)
10 9/16 in
Rod Size
3/4 in
Pipe Size (In.)
6 in
Max. Load (Lb.)
1,940 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500250121
Zoro #
G2848867
UPC #
690291143076
Country of Origin
United States

Dimensions

Length (In.)
10 9/16 in
Rod Size
3/4 in
Pipe Size (In.)
6 in
Width (In.)
6 9/10 in
For Pipe Size
6 in
Overall Width
6.9 in
Overall Height
10.563 in
For Threaded Rod Size
3/4 in

Description

Clevis Hanger, Cushioned No, For Pipe Size 6 in, For Threaded Rod Size 3/4 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 1,940 lb, Overall Height 10.563 in, Overall Width 6.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.