Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Hanger, Adjustable, Pipe Sz 1 1/2In

  • Mfr # 0560005951

  • Zoro # G1401312


product price: $1.69
/ea

Key Features

Material
Carbon Steel
Length (In.)
3 13/16 in
Rod Size
3/8 in
Pipe Size (In.)
1 1/2 in
Max. Load (Lb.)
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560005951
Zoro #
G1401312
UPC #
690291547317
Country of Origin
China

Dimensions

Length (In.)
3 13/16 in
Rod Size
3/8 in
Pipe Size (In.)
1 1/2 in
For Threaded Rod Size
3/8 in
For Pipe Size
1 1/2 in
Overall Height
3.813 in

Details

Material
Carbon Steel
Max. Load (Lb.)
250 lb
Type
Light Duty, Adjustable
Standards
WW-H-171-E, Type 12
Item
Clevis Hanger
Metal Detectable
Yes
Finish
Plain
Description/Special Features
For Suspension Of Non-Insulated Stationary Copper Tube
Maximum Operating Temperature
650 Degrees F
Cushioned
No
Load Capacity
250 lb
For Insulated Pipe
No
Series
Figure 65
For Use On
Pipe
Hanger Type
Clevis
Features
An Attachment for Light Duty Service
Required Number of Threaded Rods
1
Hanger Material
Steel
Pipe Center to Hanger Top
2 13/16 in

Description

Clevis Hanger, Cushioned No, For Pipe Size 1 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 250 lb, Overall Height 3.813 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.