Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Hanger, Adjustable, Pipe Sz 1 1/2In

  • Mfr # 0560299851

  • Zoro # G1195284


product price: $2.59
/ea

Key Features

Material
Carbon Steel
Length (In.)
3 13/16 in
Rod Size
3/8 in
Pipe Size (In.)
1 1/2 in
Max. Load (Lb.)
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560299851
Zoro #
G1195284
UPC #
690291547898
Country of Origin
China

Dimensions

Length (In.)
3 13/16 in
Rod Size
3/8 in
Pipe Size (In.)
1 1/2 in
Overall Height
3.813 in
For Pipe Size
1 1/2 in
For Threaded Rod Size
3/8 in

Details

Material
Carbon Steel
Max. Load (Lb.)
250 lb
Standards
WW-H-171-E, Type 12
Type
Light Duty, Adjustable
Description/Special Features
For Suspension Of Stationary Pipe Or Conduit
Metal Detectable
Yes
Finish
zinc plated
Item
Clevis Hanger
Hanger Material
Steel
For Use On
Pipe
Hanger Type
Clevis
For Insulated Pipe
No
Required Number of Threaded Rods
1
Hanger Material Finish
Zinc-Plated
Maximum Operating Temperature
450 Degrees F
Load Capacity
250 lb
Series
Figure 65
Features
An Attachment for Light Duty Service
Pipe Center to Hanger Top
2 13/16 in
Cushioned
No

Description

Clevis Hanger, Cushioned No, For Pipe Size 1 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 250 lb, Overall Height 3.813 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.