Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Hanger, Adjustable, Pipe Sz 2 In

  • Mfr # 0500359567

  • Zoro # G0919807


product price: $6.79
/ea

Key Features

Material
Carbon Steel
Length (In.)
4 1/2 in
Rod Size
3/8 in
Pipe Size (In.)
2 in
Max. Load (Lb.)
730 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0500359567
Zoro #
G0919807
UPC #
690291101113
Country of Origin
United States

Dimensions

Length (In.)
4 1/2 in
Rod Size
3/8 in
Pipe Size (In.)
2 in
For Threaded Rod Size
3/8 in
For Pipe Size
2 in
Overall Height
4.5 in

Details

Material
Carbon Steel
Max. Load (Lb.)
730 lb
Standards
ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
Finish
zinc plated
Metal Detectable
Yes
Type
Adjustable
Description/Special Features
For Suspension Of Stationary Pipe Lines
Item
Clevis Hanger
Series
Figure 260
Features
Clevis Rod Thread Locks the Nuts in Place
For Use On
Pipe
Load Capacity
730 lb
Hanger Type
Clevis
For Insulated Pipe
No
Pipe Center to Hanger Top
3 53/64 in
Hanger Material Finish
Zinc-Plated
Required Number of Threaded Rods
1
Maximum Operating Temperature
450 Degrees F
Hanger Material
Steel
Cushioned
No

Description

Clevis Hanger, Cushioned No, For Pipe Size 2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 730 lb, Overall Height 4.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.