Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Hanger, Adjustable, Pipe Sz 3 In

  • Mfr # 0500173083

  • Zoro # G0378463


product price: $7.39
/ea

Key Features

Material
Carbon Steel
Length (In.)
6 1/2 in
Rod Size
1/2 in
Pipe Size (In.)
3 in
Max. Load (Lb.)
1,350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500173083
Zoro #
G0378463
UPC #
690291140549
Country of Origin
United States

Dimensions

Length (In.)
6 1/2 in
Rod Size
1/2 in
Pipe Size (In.)
3 in
For Threaded Rod Size
1/2 in
For Pipe Size
3 in
Overall Height
6.5 in

Details

Material
Carbon Steel
Max. Load (Lb.)
1,350 lb
Description/Special Features
For Suspension Of Stationary Pipe Lines
Finish
Plain
Standards
ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed
Item
Clevis Hanger
Metal Detectable
Yes
Type
Adjustable
Pipe Center to Hanger Top
4 3/4 in
Features
Clevis Rod Thread Locks the Nuts in Place
For Use On
Pipe
Maximum Operating Temperature
650 Degrees F
Load Capacity
1,350 lb
For Insulated Pipe
No
Series
Figure 260
Hanger Type
Clevis
Required Number of Threaded Rods
1
Hanger Material
Steel
Cushioned
No

Description

Clevis Hanger, Cushioned No, For Pipe Size 3 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 1,350 lb, Overall Height 6.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.