Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Hanger, Adjustable, Pipe Sz 3 In

  • Mfr # 0560006017

  • Zoro # G0581533


product price: $3.59
/ea

Key Features

Material
Carbon Steel
Length (In.)
6 7/32 in
Rod Size
3/8 in
Pipe Size (In.)
3 in
Max. Load (Lb.)
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560006017
Zoro #
G0581533
UPC #
069029154736
Country of Origin
China

Dimensions

Length (In.)
6 7/32 in
Rod Size
3/8 in
Pipe Size (In.)
3 in
Overall Height
6.219 in
For Pipe Size
3 in
For Threaded Rod Size
3/8 in

Details

Material
Carbon Steel
Max. Load (Lb.)
350 lb
Type
Light Duty, Adjustable
Standards
WW-H-171-E, Type 12
Finish
Plain
Item
Clevis Hanger
Description/Special Features
For Suspension Of Non-Insulated Stationary Copper Tube
Metal Detectable
Yes
Cushioned
No
Maximum Operating Temperature
650 Degrees F
Hanger Material
Steel
For Use On
Pipe
Load Capacity
350 lb
Series
Figure 65
Hanger Type
Clevis
Required Number of Threaded Rods
1
Pipe Center to Hanger Top
4 15/32 in
For Insulated Pipe
No
Features
An Attachment for Light Duty Service

Description

Clevis Hanger, Cushioned No, For Pipe Size 3 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 350 lb, Overall Height 6.219 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.