Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Hanger, Adjustable, Pipe Sz 6 In

  • Mfr # 0500173125

  • Zoro # G2229717


product price: $13.99
/ea

Key Features

Material
Carbon Steel
Length (In.)
10 1/4 in
Rod Size
3/4 in
Pipe Size (In.)
6 in
Max. Load (Lb.)
1,940 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500173125
Zoro #
G2229717
UPC #
690291140587
Country of Origin
United States

Dimensions

Length (In.)
10 1/4 in
Rod Size
3/4 in
Pipe Size (In.)
6 in
Overall Height
10.25 in
For Threaded Rod Size
3/4 in
For Pipe Size
6 in

Details

Material
Carbon Steel
Max. Load (Lb.)
1,940 lb
Description/Special Features
For Suspension Of Stationary Pipe Lines
Standards
ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
Finish
Plain
Type
Adjustable
Item
Clevis Hanger
Metal Detectable
Yes
For Insulated Pipe
No
Hanger Material
Steel
Features
Clevis Rod Thread Locks the Nuts in Place
For Use On
Pipe
Series
Figure 260
Cushioned
No
Load Capacity
1,940 lb
Pipe Center to Hanger Top
6 15/16 in
Maximum Operating Temperature
650 Degrees F
Hanger Type
Clevis
Required Number of Threaded Rods
1

Description

Clevis Hanger, Cushioned No, For Pipe Size 6 in, For Threaded Rod Size 3/4 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 1,940 lb, Overall Height 10.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.