Zoro Homepage

Clevis Hanger, Adjustable, Tube Sz 1 In

  • Mfr # 0560406522

  • Zoro # G1417796


product price: $2.15
/ea

Key Features

Material
Carbon Steel
Length (In.)
2 13/32 in
Rod Size
3/8 in
Pipe Size (In.)
1 in
Max. Load (Lb.)
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560406522
Zoro #
G1417796
UPC #
690291548680
Country of Origin
China

Dimensions

Length (In.)
2 13/32 in
Rod Size
3/8 in
Pipe Size (In.)
1 in
Tube Size (In.)
1 in
For Pipe Size
1 in
Overall Height
2.813 in
For Threaded Rod Size
3/8 in

Details

Material
Carbon Steel
Max. Load (Lb.)
250 lb
Type
Light Duty, Adjustable
Standards
WW-H-171-E, Type 12
Metal Detectable
Yes
Finish
Copper Plated
Description/Special Features
For Suspension Of Non-Insulated Stationary Copper Tube
Item
Clevis Hanger
Load Capacity
250 lb
Series
Figure CT-65
Cushioned
No
Hanger Material
Steel
For Use On
Copper Tube
Required Number of Threaded Rods
1
Hanger Material Finish
Copper-Plated
Hanger Type
Clevis
Pipe Center to Hanger Top
1 7/8 in
For Insulated Pipe
No

Description

Clevis Hanger, Cushioned No, For Pipe Size 1 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Copper-Plated, Hanger Type Clevis, Load Capacity 250 lb, Overall Height 2.813 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.