Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Hanger, Size 2, 1/2 To 1 In

  • Mfr # 0500173307

  • Zoro # G0302881


product price: $19.49
/ea

Key Features

Material
Carbon Steel
Standards and Approvals
ASTM E84 Class 1 25-60 rating, UL E94 VO
Insulation Thickness
1/2 to 3/4 in
Max. Load (Lb.)
550 lb
Type
With Insulation Saddle System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500173307
Zoro #
G0302881
UPC #
690291546006
Country of Origin
United States

Dimensions

Insulation Thickness
1/2 to 3/4 in
Pipe Size
1/2 to 1 in
Length
4 1/2 in
Overall Width
4.5 in
For Threaded Rod Size
3/8 in
For Pipe Size
2 in
Overall Height
4.5 in
Included Insulation Thickness
3/4 in

Details

Item
Clevis Hanger
Material
Carbon Steel
Standards and Approvals
ASTM E84 Class 1 25-60 rating, UL E94 VO
Max. Load (Lb.)
550 lb
Type
With Insulation Saddle System
Insulation OD
1 to 1 1/2 in
Standards
ASTM E84 Class 1 25/60, UL E94 V
Load Capacity
550 lb
Cushioned
No
Hanger Type
Clevis
Minimum Operating Temperature
40 Degrees F
Metal Detectable
Yes
For Insulated Pipe
Yes
Maximum Operating Temperature
200 Degrees F
Features
Clevis Bolt Spacer Included, V-Block Design
Hanger Material
Steel
For Use On
Pipe
Series
Figure 260 ISS

Description

Clevis Hanger, Cushioned No, For Pipe Size 2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Type Clevis, Included Insulation Thickness 3/4 in, Load Capacity 550 lb, Overall Height 4.5 in, Overall Width 4.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.