Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Hanger, Size 4, 1 1/2 To 3 In

  • Mfr # 0500173349

  • Zoro # G2442912


product price: $32.39
/ea

Key Features

Material
Carbon Steel
Insulation OD
1 to 2 in
Insulation Thickness
1/2 to 1 in
Pipe Size
1-1/2 to 3 in
Length
7 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500173349
Zoro #
G2442912
UPC #
690291546051
Country of Origin
United States

Dimensions

Insulation Thickness
1/2 to 1 in
Pipe Size
1-1/2 to 3 in
Length
7 13/16 in
Included Insulation Thickness
1 in
Overall Width
7.81 in
Overall Height
7.813 in
For Pipe Size
4 in
For Threaded Rod Size
5/8 in

Details

Item
Clevis Hanger
Material
Carbon Steel
Insulation OD
1 to 2 in
Type
With Insulation Saddle System
Standards and Approvals
ASTM E84 Class 1 25-60 rating, UL E94 VO
Max. Load (Lb.)
550 lb
Load Capacity
550 lb
Standards
ASTM E84 Class 1 25/60, UL E94 V
Hanger Material
Steel
Features
Clevis Bolt Spacer Included, V-Block Design
Metal Detectable
Yes
For Insulated Pipe
Yes
Maximum Operating Temperature
200 Degrees F
Cushioned
No
Hanger Type
Clevis
Series
Figure 260 ISS
For Use On
Pipe
Minimum Operating Temperature
40 Degrees F

Description

Clevis Hanger, Cushioned No, For Pipe Size 4 in, For Threaded Rod Size 5/8 in, Hanger Material Steel, Hanger Type Clevis, Included Insulation Thickness 1 in, Load Capacity 550 lb, Overall Height 7.813 in, Overall Width 7.81 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.