Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Hanger, Size 6, 2 1/2 To 5 In

  • Mfr # 0500360383

  • Zoro # G0452042


product price: $66.19
/ea

Key Features

Material
Carbon Steel
Standards and Approvals
ASTM E84 Class 1 25-60 rating, UL E94 VO
Type
With Insulation Saddle System
Max. Load (Lb.)
750 lb
Insulation Thickness
1/2 to 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500360383
Zoro #
G0452042
UPC #
690291546211
Country of Origin
United States

Dimensions

Insulation Thickness
1/2 to 1-1/2 in
Length
10 1/4 in
Pipe Size
2-1/2 to 5 in
Included Insulation Thickness
1 1/2 in
For Pipe Size
6 in
For Threaded Rod Size
3/4 in
Overall Width
10.25 in
Overall Height
10.25 in

Details

Item
Clevis Hanger
Material
Carbon Steel
Standards and Approvals
ASTM E84 Class 1 25-60 rating, UL E94 VO
Type
With Insulation Saddle System
Max. Load (Lb.)
750 lb
Insulation OD
1 to 3 in
Load Capacity
750 lb
Hanger Material Finish
Zinc-Plated
Hanger Type
Clevis
For Use On
Pipe
For Insulated Pipe
Yes
Standards
ASTM E84 Class 1 25/60, UL E94 V
Hanger Material
Steel
Series
Figure 260 ISS
Features
Clevis Bolt Spacer Included, V-Block Design
Minimum Operating Temperature
40 Degrees F
Metal Detectable
Yes
Maximum Operating Temperature
200 Degrees F
Cushioned
No

Description

Clevis Hanger, Cushioned No, For Pipe Size 6 in, For Threaded Rod Size 3/4 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Included Insulation Thickness 1 1/2 in, Load Capacity 750 lb, Overall Height 10.25 in, Overall Width 10.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.