Zoro Homepage
This item is Discontinued.
Anvil Concrete Insert, Wedge Type, Rod Sz 3/8 In 0500210513

Concrete Insert, Wedge Type, Rod Sz 3/8 In (Discontinued)

  • Mfr # 0500210513
  • Zoro # G3236737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500210513
Zoro #
G3236737
UPC #
069029182340
Country of Origin
United States

Dimensions

Rod Size
3/8 in

Details

Item
Concrete Insert
Material
Carbon Steel Body And Malleable Iron Nut
Finish
Black
Type
Wedge Type
Standards
A-A-1192 (Type 18) WW-H-171-E MSS-SP-69 (Type 18) UL, ULC Listed, FM Approved for 3/8 in - 3/4 in)
Max. Load (Lb.)
730

Description

Concrete Insert, Wedge Type, Material of Construction Carbon Steel Body And Malleable Iron Nut, Rod Size 3/8 In, Max Load 730 Lb, Standards A-A-1192 (Type 18) WW-H-171-E MSS-SP-69 (Type 18) UL, ULC Listed, FM Approved for 3/8 In - 3/4 In)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.