Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Concentric Reducer Coupling, 1-1/2" x 1" Pipe, FNPT, Cast Iron, Class 125

  • Mfr # 0300150000

  • Zoro # G3143612


product price: $42.79
/ea

Key Features

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
1-1/2" x 1"
Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0300150000
Zoro #
G3143612
UPC #
690291015984
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2" x 1"
Pipe Size - Pipe Fitting
1 1/2 in x 1 in
Pipe Size
1-1/2" x 1"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Class
Class 125
Item
Concentric Reducer Coupling
Standards
UL: FM Approved: ASME B16.4
Max. Pressure
175 psi@-20 Degrees to 150 Degrees F
Fitting Schedule/Class
Class 125
Temp. Range
-20 Degrees to 150 Degrees F
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Saturated Steam Pressure
125 psi
Pipe Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Includes Pre-Applied Thread Sealant
Yes
For Pipe Schedule
40
Color
Orange
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Maximum Operating Pressure
175 psi @ 150 Degrees F
Fitting Side B Type
NPT
Includes Seal
Yes
Fitting Side A Gender
Female
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam

Description

Concentric Reducer Coupling, Cast Iron, Class Class 125, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.