Zoro Homepage

Coupling Concentric Reducer Coupling, 2-1/2" x 2" Pipe, FNPT, Cast Iron, Class 125

  • Mfr # 0300151107

  • Zoro # G3141792


product price: $69.19
/ea

Key Features

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
2-1/2" x 2"
Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0300151107
Zoro #
G3141792
UPC #
690291016066
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2-1/2" x 2"
Pipe Size - Pipe Fitting
2 1/2 in x 2 in
Pipe Size
2-1/2" x 2"
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
2 in

Description

Concentric Reducer Coupling, Cast Iron, Class Class 125, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.