Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Coupling, 1-1/2" Pipe, Female Socket, Forged Steel, Class 6000

  • Mfr # 0362645400

  • Zoro # G600714458


product price: $22.19
/ea

Key Features

Specific Fitting Shape
Coupling
Fitting Connection Type
Female Socket
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1-1/2"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0362645400
Zoro #
G600714458
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2"
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
1 1/2 in
Fitting Side B Outside Diameter
1 1/2 in
Flange Outside Diameter
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
Female Socket
Pipe Fitting Material
Forged Steel
Class
Class 6000
Item
Coupling
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
XXS/XXH
Fitting Side B Gender
Female
Color
Black
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Application
Natural Gas, Oil
Seal Material
EPDM
Fitting Side B Type
Socket
Includes Seal
No

Description

Coupling, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 1 1/2 in, Female, Socket, 1 1/2 in, 1 1/2 in, Female, Socket, 1 1/2 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.