Zoro Homepage

Coupling Coupling, 1/8" Pipe, FNPT, Forged Steel, Class 6000

  • Mfr # 0361248206

  • Zoro # G000714218


product price: $8.19
/ea

Key Features

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1/8"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361248206
Zoro #
G000714218
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/8"
Fitting Side B Outside Diameter
7/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Overall Length
1 1/4 in
Fitting Side A Outside Diameter
7/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Flange Outside Diameter
1/8 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 6000
Item
Coupling
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
For Pipe Schedule
XXS/XXH
Seal Material
EPDM
Application
Natural Gas, Oil
Fitting Side A Gender
Female
Low Lead Compliance Level
Compliant
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Color
Black
Fitting Side A Type
NPT

Description

Coupling, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 1/8 in, Female, NPT, 7/8 in, 1/8 in, Female, NPT, 7/8 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.