Zoro Homepage

Coupling, Forged Steel, 1/2 in, NPT

  • Mfr # 0361502552

  • Zoro # G300714871


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Specific Fitting Shape
Coupling
Standards
ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35
Pipe Fitting Material
Forged Steel
Application
Air, Oil, Non-Potable Water
Fitting Side B Outside Diameter
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361502552
Zoro #
G300714871
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Outside Diameter
1 1/16 in
Overall Length
2 in
Fitting Side A Outside Diameter
1 1/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Flange Outside Diameter
1 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Item
Coupling
Specific Fitting Shape
Coupling
Standards
ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35
Pipe Fitting Material
Forged Steel
Application
Air, Oil, Non-Potable Water
For Pipe Schedule
160
Finish/Coating
Galvanized
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Class
Class 3000
Fitting Side A Gender
Female
Color
Silver
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Includes Seal
No
Low Lead Compliance Level
Compliant

Description

Coupling, Forged Steel, Galvanized, Class Class 3000, For Pipe Schedule 160, 1/2 in, Female, NPT, 1 1/16 in, 1/2 in, Female, NPT, 1 1/16 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.