Coupling, Steel, 1 in, FNPT, Class 150
Mfr # 0321200255
Zoro # G800714920
product price: $19.99
/eaKey Features
Specific Fitting Shape
Taper Tapped Merchant Coupling
Standards
ASTM A859, ASTM A865
Pipe Fitting Material
Steel
Fitting Side A Nominal Pipe Size
1 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0321200255
Zoro #
G800714920
UPC #
-
Country of Origin
United States
Dimensions
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 9/16 in
Flange Outside Diameter
1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 9/16 in
Details
Item
Coupling
Specific Fitting Shape
Taper Tapped Merchant Coupling
Standards
ASTM A859, ASTM A865
Pipe Fitting Material
Steel
Color
Silver
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
For Pipe Schedule
40
Class
Class 150
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Finish/Coating
Galvanized
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side A Gender
Female
Application
Air, Oil, Non-Potable Water
Description
Taper Tapped Merchant Coupling, Steel, Galvanized, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 9/16 in, 1 in, Female, NPT, 1 9/16 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.