Coupling, Steel, 1/2 in, NPT, Class 150
Mfr # 0321200032
Zoro # G300714949
product price: $4.15
/eaKey Features
Specific Fitting Shape
Straight Tapped Merchant Coupling
Standards
ASTM A859, ASTM A865
Pipe Fitting Material
Steel
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0321200032
Zoro #
G300714949
UPC #
-
Country of Origin
United States
Dimensions
Fitting Side B Nominal Pipe Size
1/2 in
Flange Outside Diameter
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Details
Item
Straight Tapped Merchant Coupling
Specific Fitting Shape
Straight Tapped Merchant Coupling
Standards
ASTM A859, ASTM A865
Pipe Fitting Material
Steel
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Application
Air, Oil, Non-Potable Water
For Pipe Schedule
40
Class
Class 150
Finish/Coating
Galvanized
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Maximum Operating Pressure
300 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Color
Silver
Description
Straight Tapped Merchant Coupling, Steel, Galvanized, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.